Zoro Homepage

(2012) Spk Roller Double Tb, D40BTB30

  • Mfr # D40BTB30

  • Zoro # G3341680


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
40
Pitch Dia.
4.7834
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BTB30
Zoro #
G3341680
UPC #
697950030982
Country of Origin
United States

Dimensions

Pitch Dia.
4.7834
Outside Dia. (In.)
5.057
Length through Bore (In.)
1.25
Caliper Diameter
4.4714
Storage Height
1.25
Storage Width
5.057
Storage Length
5.057

Details

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
40
Pitch
0.5
Weight
3.4
Type
Standard Roller Chain
Bushing Code
2012
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.