Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Double Tb, D40BTB36

  • Mfr # D40BTB36

  • Zoro # G3339912


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Number
40
Pitch Dia.
5.7369
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BTB36
Zoro #
G3339912
UPC #
697950030999
Country of Origin
United States

Dimensions

Pitch Dia.
5.7369
Outside Dia. (In.)
6.015
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Width
6.015
Caliper Diameter
5.4249
Storage Length
6.015

Details

Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Pitch
0.5
Weight
5.9
Bushing Code
2012
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.