Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Double Tb, D50BTB25H

  • Mfr # D50BTB25H

  • Zoro # G3317558


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.625
Number of Teeth
25
Length through Bore (In.)
1.25
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50BTB25H
Zoro #
G3317558
UPC #
697950031491
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
5.322
Pitch Dia.
4.9867
Storage Height
1.25
Storage Length
5.322
Caliper Diameter
4.5769
Storage Width
5.322

Details

Pitch
0.625
Number of Teeth
25
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
3.81
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.