Zoro Homepage

(2012) Spk Roller Double Tb, D60ATB18H

  • Mfr # D60ATB18H

  • Zoro # G3350841


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Weight
2.46
Outside Dia. (In.)
4.703
Type
Standard Roller Chain
Pitch
0.75
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60ATB18H
Zoro #
G3350841
UPC #
697950031965
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.703
Pitch Dia.
4.3191
Length through Bore (In.)
1.336
Caliper Diameter
3.8501
Storage Length
4.703
Storage Width
4.703
Storage Height
1.336

Details

Weight
2.46
Type
Standard Roller Chain
Pitch
0.75
Bore Type
Bushed
Number of Teeth
18
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
2012
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.