Zoro Homepage

(2012) Spk Roller Double Tb, D60ATB19H

  • Mfr # D60ATB19H

  • Zoro # G3337550


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
4.5567
Number of Teeth
19
Type
Standard Roller Chain
Material
Steel
Weight
3.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60ATB19H
Zoro #
G3337550
UPC #
697950031972
Country of Origin
United States

Dimensions

Pitch Dia.
4.5567
Length through Bore (In.)
1.336
Outside Dia. (In.)
4.945
Storage Length
4.945
Storage Width
4.945
Caliper Diameter
4.0721
Storage Height
1.336

Details

Number of Teeth
19
Type
Standard Roller Chain
Material
Steel
Weight
3.03
Pitch
0.75
Bore Type
Bushed
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
2012
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.