Zoro Homepage

(2012) Spk Roller Double Tb, D80ATB15H

  • Mfr # D80ATB15H

  • Zoro # G3375691


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Weight
4.298
Pitch
1
Type
Standard Roller Chain
Pitch Dia.
4.8097
Outside Dia. (In.)
5.305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80ATB15H
Zoro #
G3375691
UPC #
697950032412
Country of Origin
United States

Dimensions

Pitch Dia.
4.8097
Outside Dia. (In.)
5.305
Length through Bore (In.)
1.704
Caliper Diameter
4.1584
Storage Length
5.305
Storage Height
1.704
Storage Width
5.305

Details

Weight
4.298
Pitch
1
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
15
Material
Steel
Bushing Code
2012
Chain Number
80
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.