Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Ds Tb, DS50ATB23H

  • Mfr # DS50ATB23H

  • Zoro # G2448290


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
23
Outside Dia.
1.953125
Bore Type
Bushed
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50ATB23H
Zoro #
G2448290
UPC #
697950029771
Country of Origin
United States

Dimensions

Outside Dia.
1.953125
Pitch Dia.
4.59
Hub Dia. (In.)
3.8906
Length through Bore (In.)
1.656
Outside Dia. (In.)
4.922
Chain Roller Dia.
0.4
Tooth Thickness
0.343
Storage Height
1.6875
Roller Width
0.375
Caliper Diameter
4.1793
Storage Width
5.1875
Storage Length
5.1875

Details

Material
Steel
Number of Teeth
23
Bore Type
Bushed
Chain Number
50
Pitch
0.625
Sprocket Hub Type
ATB
Type
Standard Roller Chain
Weight
3.7
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
1.3125
Hardened Teeth
Yes
Number of Rows
2
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.