Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Ds Tb, DS50ATB24H

  • Mfr # DS50ATB24H

  • Zoro # G3323097


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.953125
Number of Teeth
24
Weight
4.3
Material
Steel
Length through Bore (In.)
1.656
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50ATB24H
Zoro #
G3323097
UPC #
697950029795
Country of Origin
United States

Dimensions

Outside Dia.
1.953125
Length through Bore (In.)
1.656
Pitch Dia.
4.7883
Hub Dia. (In.)
4.0781
Outside Dia. (In.)
5.122
Roller Width
0.375
Tooth Thickness
0.343
Storage Length
5.1875
Caliper Diameter
4.3883
Chain Roller Dia.
0.4
Storage Width
5.1875
Storage Height
1.6875

Details

Number of Teeth
24
Weight
4.3
Material
Steel
Pitch
0.625
Bore Type
Bushed
Type
Standard Roller Chain
Sprocket Hub Type
ATB
Hardened Teeth
Yes
Bushing Code
2012
Chain Number
50
Double Single Center Line To Center Line
1.3125
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.