Zoro Homepage

(2012) Spk Roller Ds Tb, DS60ATB19H

  • Mfr # DS60ATB19H

  • Zoro # G2448570


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Outside Dia.
1.9375
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60ATB19H
Zoro #
G2448570
UPC #
697950029894
Country of Origin
United States

Dimensions

Outside Dia.
1.9375
Pitch Dia.
4.5567
Hub Dia. (In.)
3.7031
Outside Dia. (In.)
4.945
Length through Bore (In.)
1.9375
Roller Width
0.5
Storage Width
5
Caliper Diameter
4.0721
Tooth Thickness
0.459
Storage Height
2
Storage Length
5
Chain Roller Dia.
0.469

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.