Zoro Homepage

(2012) Spk Roller Tb, 100BTB13

  • Mfr # 100BTB13

  • Zoro # G3358471


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Material
Steel
Bore Type
Bushed
Number of Teeth
13
Weight
3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB13
Zoro #
G3358471
UPC #
697950032603
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
5.2232
Outside Dia. (In.)
5.821
Storage Height
1.25
Storage Length
5.821
Storage Width
5.821
Caliper Diameter
4.4351

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
13
Weight
3.2
Type
Standard Roller Chain
Pitch
1.25
Chain Number
100
Surface Treatment
Protective Coating
Bushing Code
2012
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.