Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 100BTB14

  • Mfr # 100BTB14

  • Zoro # G3366600


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Bushed
Chain Number
100
Pitch Dia.
5.6174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB14
Zoro #
G3366600
UPC #
697950032610
Country of Origin
United States

Dimensions

Pitch Dia.
5.6174
Outside Dia. (In.)
6.227
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Width
6.227
Storage Length
6.227
Caliper Diameter
4.8674

Details

Material
Steel
Number of Teeth
14
Bore Type
Bushed
Chain Number
100
Type
Standard Roller Chain
Weight
3.8
Pitch
1.25
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.