Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 120BTB12

  • Mfr # 120BTB12

  • Zoro # G3374921


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Weight
5
Pitch Dia.
5.7956
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB12
Zoro #
G3374921
UPC #
697950068930
Country of Origin
United States

Dimensions

Pitch Dia.
5.7956
Outside Dia. (In.)
6.498
Length through Bore (In.)
1.25
Storage Length
6.498
Caliper Diameter
4.9206
Storage Height
1.25
Storage Width
6.498

Details

Type
Standard Roller Chain
Material
Steel
Weight
5
Number of Teeth
12
Pitch
1.5
Bore Type
Bushed
Surface Treatment
Protective Coating
Chain Number
120
Bushing Code
2012
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.