Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 40BTB80

  • Mfr # 40BTB80

  • Zoro # G3375341


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Length through Bore (In.)
1.25
Weight
10.16
Type
Standard Roller Chain
Pitch
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTB80
Zoro #
G3375341
UPC #
697950030852
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
13.026
Pitch Dia.
12.7357
Storage Length
13.026
Storage Height
1.25
Storage Width
13.026
Caliper Diameter
12.4237

Details

Number of Teeth
80
Weight
10.16
Type
Standard Roller Chain
Pitch
0.5
Material
Steel
Bore Type
Bushed
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
40
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.