Zoro Homepage

(2012) Spk Roller Tb, 50BTB40

  • Mfr # 50BTB40

  • Zoro # G3321478


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Pitch
0.625
Pitch Dia.
7.9659
Number of Teeth
40
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTB40
Zoro #
G3321478
UPC #
697950031293
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
7.9659
Outside Dia. (In.)
8.316
Caliper Diameter
7.5659
Storage Width
8.316
Storage Length
8.316
Storage Height
1.25

Details

Pitch
0.625
Number of Teeth
40
Type
Standard Roller Chain
Bore Type
Bushed
Weight
5
Material
Steel
Number of Rows
1
Bushing Code
2012
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.