Zoro Homepage

(2012) Spk Roller Tb, 50BTB42

  • Mfr # 50BTB42

  • Zoro # G3325879


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Material
Steel
Pitch
0.625
Outside Dia. (In.)
8.715
Number of Teeth
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTB42
Zoro #
G3325879
UPC #
697950031309
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
8.715
Pitch Dia.
8.3634
Storage Length
8.715
Storage Height
1.25
Caliper Diameter
7.9634
Storage Width
8.715

Details

Material
Steel
Pitch
0.625
Number of Teeth
42
Weight
5.5
Type
Standard Roller Chain
Bore Type
Bushed
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.