Zoro Homepage

(2012) Spk Roller Tb, 60BTB25

  • Mfr # 60BTB25

  • Zoro # G3326971


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Number of Teeth
25
Pitch
0.75
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB25
Zoro #
G3326971
UPC #
697950031750
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
6.387
Pitch Dia.
5.984
Storage Width
6.387
Storage Length
6.387
Caliper Diameter
5.5032
Storage Height
1.25

Details

Material
Steel
Number of Teeth
25
Pitch
0.75
Bore Type
Bushed
Weight
3.6
Type
Standard Roller Chain
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.