Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 60BTB27

  • Mfr # 60BTB27

  • Zoro # G3317068


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Weight
4.2
Material
Steel
Pitch
0.75
Pitch Dia.
6.4603
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB27
Zoro #
G3317068
UPC #
697950068893
Country of Origin
United States

Dimensions

Pitch Dia.
6.4603
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.867
Storage Height
1.25
Storage Width
6.867
Caliper Diameter
5.9804
Storage Length
6.867

Details

Weight
4.2
Material
Steel
Pitch
0.75
Number of Teeth
27
Bore Type
Bushed
Type
Standard Roller Chain
Chain Number
60
Bushing Code
2012
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.