Zoro Homepage

(2012) Spk Roller Tb, 60BTB30

  • Mfr # 60BTB30

  • Zoro # G3337891


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Weight
5.2
Pitch
0.75
Outside Dia. (In.)
7.586
Length through Bore (In.)
1.25
Pitch Dia.
7.1751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB30
Zoro #
G3337891
UPC #
697950031781
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.586
Length through Bore (In.)
1.25
Pitch Dia.
7.1751
Caliper Diameter
6.7061
Storage Height
1.25
Storage Length
7.586
Storage Width
7.586

Details

Weight
5.2
Pitch
0.75
Number of Teeth
30
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Bushing Code
2012
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.