Zoro Homepage

(2012) Spk Roller Tb, 60BTB32

  • Mfr # 60BTB32

  • Zoro # G3337368


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.75
Bore Type
Bushed
Pitch Dia.
7.6517
Outside Dia. (In.)
8.065
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB32
Zoro #
G3337368
UPC #
697950031798
Country of Origin
United States

Dimensions

Pitch Dia.
7.6517
Outside Dia. (In.)
8.065
Length through Bore (In.)
1.25
Caliper Diameter
7.1827
Storage Length
8.065
Storage Height
1.25
Storage Width
8.065

Details

Pitch
0.75
Bore Type
Bushed
Material
Steel
Number of Teeth
32
Type
Standard Roller Chain
Weight
5.8
Bushing Code
2012
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.