Zoro Homepage

(2012) Spk Roller Tb, 60BTB35

  • Mfr # 60BTB35

  • Zoro # G3333229


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.75
Pitch Dia.
8.3669
Weight
6.8
Length through Bore (In.)
1.25
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB35
Zoro #
G3333229
UPC #
697950031804
Country of Origin
United States

Dimensions

Pitch Dia.
8.3669
Length through Bore (In.)
1.25
Outside Dia. (In.)
8.783
Caliper Diameter
7.8895
Storage Height
1.25
Storage Width
8.783
Storage Length
8.783

Details

Pitch
0.75
Weight
6.8
Bore Type
Bushed
Number of Teeth
35
Material
Steel
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
2012
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.