Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 60BTB36

  • Mfr # 60BTB36

  • Zoro # G3318477


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.6053
Weight
7.2
Bore Type
Bushed
Outside Dia. (In.)
9.023
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB36
Zoro #
G3318477
UPC #
697950031811
Country of Origin
United States

Dimensions

Pitch Dia.
8.6053
Outside Dia. (In.)
9.023
Length through Bore (In.)
1.25
Caliper Diameter
8.1363
Storage Width
9.023
Storage Height
1.25
Storage Length
9.023

Details

Weight
7.2
Bore Type
Bushed
Material
Steel
Pitch
0.75
Type
Standard Roller Chain
Number of Teeth
36
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
2012
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.