Zoro Homepage

(2012) Spk Roller Tb, 60BTB40

  • Mfr # 60BTB40

  • Zoro # G3330401


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Weight
8.8
Outside Dia. (In.)
9.98
Bore Type
Bushed
Type
Standard Roller Chain
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB40
Zoro #
G3330401
UPC #
697950031828
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.98
Length through Bore (In.)
1.25
Pitch Dia.
9.5591
Storage Length
9.98
Storage Height
1.25
Caliper Diameter
9.0901
Storage Width
9.98

Details

Weight
8.8
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
40
Material
Steel
Pitch
0.75
Bushing Code
2012
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.