Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 60BTB45

  • Mfr # 60BTB45

  • Zoro # G3345932


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.75
Bore Type
Bushed
Length through Bore (In.)
1.25
Pitch Dia.
10.7517
Number of Teeth
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB45
Zoro #
G3345932
UPC #
697950031842
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
10.7517
Outside Dia. (In.)
11.175
Storage Length
11.175
Storage Height
1.25
Storage Width
11.175
Caliper Diameter
10.2762

Details

Pitch
0.75
Bore Type
Bushed
Number of Teeth
45
Weight
11.2
Material
Steel
Type
Standard Roller Chain
Chain Number
60
Bushing Code
2012
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.