Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 60BTB48

  • Mfr # 60BTB48

  • Zoro # G3347271


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Bore Type
Bushed
Pitch
0.75
Outside Dia. (In.)
11.893
Pitch Dia.
11.4673
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BTB48
Zoro #
G3347271
UPC #
697950031859
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
11.893
Pitch Dia.
11.4673
Storage Height
1.25
Storage Length
11.893
Caliper Diameter
10.9983
Storage Width
11.893

Details

Bore Type
Bushed
Pitch
0.75
Material
Steel
Weight
12.8
Type
Standard Roller Chain
Number of Teeth
48
Chain Number
60
Surface Treatment
Protective Coating
Bushing Code
2012
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.