Zoro Homepage

(2012) Spk Roller Tb, 80BTB17

  • Mfr # 80BTB17

  • Zoro # G3353790


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.95
Material
Steel
Weight
3.5
Bore Type
Bushed
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB17
Zoro #
G3353790
UPC #
697950032184
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.95
Length through Bore (In.)
1.25
Pitch Dia.
5.4422
Storage Height
1.3125
Storage Length
6
Storage Width
6
Caliper Diameter
4.794

Details

Material
Steel
Weight
3.5
Bore Type
Bushed
Number of Teeth
17
Type
Standard Roller Chain
Pitch
1
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.