Zoro Homepage

(2012) Spk Roller Tb, 80BTB19

  • Mfr # 80BTB19

  • Zoro # G3372219


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.25
Pitch Dia.
6.0755
Weight
4.2
Outside Dia. (In.)
6.593
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB19
Zoro #
G3372219
UPC #
697950032207
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
6.0755
Outside Dia. (In.)
6.593
Storage Length
6.593
Storage Height
1.25
Caliper Diameter
5.4297
Storage Width
6.593

Details

Type
Standard Roller Chain
Weight
4.2
Material
Steel
Number of Teeth
19
Pitch
1
Bore Type
Bushed
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.