Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 08BTB95

  • Mfr # 08BTB95

  • Zoro # G2445874


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
14.7874757283964
Outside Dia.
7.2136
Pitch Dia. (In.)
15.1224757283964
Pitch Dia.
0.5
Pitch
12.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08BTB95
Zoro #
G2445874
UPC #
697950409139
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
14.7874757283964
Outside Dia.
7.2136
Pitch Dia. (In.)
15.1224757283964
Pitch Dia.
0.5
Hub Dia. (In.)
3.25
Outside Dia. (In.)
0.284
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Length
15.4124757283964
Chain Roller Dia.
8.509
Hub Dia.
82.55
Storage Width
15.4124757283964
Caliper Diameter
375.549377461156
Length through Bore
31.75
Tooth Thickness
7.2136
Roller Width
7.75

Details

Pitch
12.7
Number of Teeth
95
Type
Metric Roller Chain
Material
Steel
Sprocket Hub Type
TB
Bore Type
Bushed
Weight
14.4
Number of Rows
1
Bushing Code
2012
Chain Number
08B-1
Hub Projection (In.)
43.434
Min. Bore
12.7
Max. Bore
47.625
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.