Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 10BTB28H

  • Mfr # 10BTB28H

  • Zoro # G2456313


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.18212766898782
Outside Dia.
8.9662
Bore Type
Bushed
Pitch
15.875
Pitch Dia. (In.)
5.58212766898782
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BTB28H
Zoro #
G2456313
UPC #
697950409610
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.18212766898782
Outside Dia.
8.9662
Pitch Dia. (In.)
5.58212766898782
Outside Dia. (In.)
0.353
Hub Dia. (In.)
3.562
Length through Bore (In.)
1.25
Pitch Dia.
0.625
Chain Roller Dia.
10.16
Length through Bore
31.75
Caliper Diameter
131.626042792291
Roller Width
9.65
Storage Length
5.96337766898782
Storage Height
1.25
Hub Dia.
90.4748
Storage Width
5.96337766898782
Tooth Thickness
8.9662

Details

Bore Type
Bushed
Pitch
15.875
Number of Teeth
28
Material
Steel
Type
Metric Roller Chain
Sprocket Hub Type
TB
Weight
2.8
Number of Rows
1
Bushing Code
2012
Surface Treatment
Protective Coating
Max. Bore
47.625
Min. Bore
12.7
Hub Projection (In.)
22.7838
Hardened Teeth
Yes
Chain Number
10B-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.