Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 10BTB30H

  • Mfr # 10BTB30H

  • Zoro # G2455379


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.57923264594102
Outside Dia.
9.1694
Pitch Dia.
0.625
Outside Dia. (In.)
0.361
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BTB30H
Zoro #
G2455379
UPC #
697950409634
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.57923264594102
Outside Dia.
9.1694
Pitch Dia.
0.625
Outside Dia. (In.)
0.361
Pitch Dia. (In.)
5.97923264594102
Hub Dia. (In.)
3.563
Length through Bore (In.)
1.25
Tooth Thickness
9.1694
Chain Roller Dia.
10.16
Roller Width
9.65
Storage Height
1.25
Storage Length
6.36048264594102
Storage Width
6.36048264594102
Length through Bore
31.75
Caliper Diameter
141.712509206902
Hub Dia.
90.5002

Details

Material
Steel
Pitch
15.875
Type
Metric Roller Chain
Bore Type
Bushed
Number of Teeth
30
Sprocket Hub Type
TB
Weight
3.2
Hardened Teeth
Yes
Bushing Code
2012
Max. Bore
47.625
Hub Projection (In.)
23.0124
Number of Rows
1
Min. Bore
12.7
Surface Treatment
Protective Coating
Chain Number
10B-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.