Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 10BTB32

  • Mfr # 10BTB32

  • Zoro # G2456928


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.97643577336145
Outside Dia.
9.1694
Pitch Dia. (In.)
6.37643577336145
Type
Metric Roller Chain
Sprocket Hub Type
TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10BTB32
Zoro #
G2456928
UPC #
697950409641
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.97643577336145
Outside Dia.
9.1694
Pitch Dia. (In.)
6.37643577336145
Length through Bore (In.)
1.25
Hub Dia. (In.)
3.5625
Outside Dia. (In.)
0.361
Pitch Dia.
0.625
Roller Width
9.65
Chain Roller Dia.
10.16
Caliper Diameter
151.801468643381
Storage Width
6.75768577336145
Hub Dia.
90.4875
Tooth Thickness
9.1694
Length through Bore
31.75
Storage Height
1.25
Storage Length
6.75768577336145

Details

Type
Metric Roller Chain
Sprocket Hub Type
TB
Number of Teeth
32
Material
Steel
Pitch
15.875
Bore Type
Bushed
Weight
3.4
Surface Treatment
Protective Coating
Min. Bore
12.7
Chain Number
10B-1
Number of Rows
1
Hub Projection (In.)
23.01875
Max. Bore
47.625
Bushing Code
2012
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.