Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 10BTB36

  • Mfr # 10BTB36

  • Zoro # G2452463


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
6.77107077854366
Number of Teeth
36
Bore Type
Bushed
Outside Dia.
9.1694
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BTB36
Zoro #
G2452463
UPC #
697950409665
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.77107077854366
Outside Dia.
9.1694
Pitch Dia.
0.625
Hub Dia.
90.5002
Length through Bore
31.75
Pitch Dia. (In.)
7.17107077854366
Outside Dia. (In.)
0.361
Length through Bore (In.)
1.25
Hub Dia. (In.)
3.563
Storage Length
7.55232077854366
Roller Width
9.65
Storage Height
1.25
Caliper Diameter
171.985197775009
Storage Width
7.55232077854366
Chain Roller Dia.
10.16
Tooth Thickness
9.1694

Details

Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Number
10B-1
Hub Projection (In.)
23.0124
Max. Bore
47.625
Sprocket Hub Type
TB
Type
Metric Roller Chain
Pitch
15.875
Weight
4.2
Hardened Teeth
No
Number of Rows
1
Min. Bore
12.7
Bushing Code
2012
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.