Zoro Homepage

(2012) Spk Roller Tb Met, 10BTB60

  • Mfr # 10BTB60

  • Zoro # G2452831


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
11.5420766308109
Number of Teeth
60
Bore Type
Bushed
Outside Dia.
9.1694
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BTB60
Zoro #
G2452831
UPC #
697950409740
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
11.5420766308109
Outside Dia.
9.1694
Pitch Dia.
0.625
Hub Dia.
90.5002
Length through Bore
31.75
Length through Bore (In.)
1.25
Hub Dia. (In.)
3.563
Outside Dia. (In.)
0.361
Pitch Dia. (In.)
11.9420766308109
Storage Length
12.3233266308109
Tooth Thickness
9.1694
Storage Width
12.3233266308109
Chain Roller Dia.
10.16
Storage Height
1.25
Roller Width
9.65
Caliper Diameter
293.168746422596

Details

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
10B-1
Hub Projection (In.)
23.0124
Max. Bore
47.625
Sprocket Hub Type
TB
Type
Metric Roller Chain
Pitch
15.875
Weight
10.6
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
2012
Min. Bore
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.