Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 12BTB23H

  • Mfr # 12BTB23H

  • Zoro # G2449620


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.03295664707794
Outside Dia.
10.8712
Sprocket Hub Type
TB
Hub Dia. (In.)
3.562
Type
Metric Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BTB23H
Zoro #
G2449620
UPC #
697950410159
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.03295664707794
Outside Dia.
10.8712
Hub Dia. (In.)
3.562
Outside Dia. (In.)
0.428
Length through Bore (In.)
1.25
Pitch Dia.
0.75
Pitch Dia. (In.)
5.50795664707794
Hub Dia.
90.4748
Length through Bore
31.75
Caliper Diameter
127.510954752665
Roller Width
11.68
Storage Width
5.97045664707794
Storage Length
5.97045664707794
Storage Height
1.25
Chain Roller Dia.
12.065
Tooth Thickness
10.8712

Details

Sprocket Hub Type
TB
Type
Metric Roller Chain
Material
Steel
Number of Teeth
23
Bore Type
Bushed
Pitch
19.05
Weight
2.95
Chain Number
12B-1
Number of Rows
1
Max. Bore
47.625
Min. Bore
12.7
Bushing Code
2012
Surface Treatment
Protective Coating
Hub Projection (In.)
14.5288
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.