Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 12BTB25H

  • Mfr # 12BTB25H

  • Zoro # G2448473


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Dia. - Sprockets
5.50904731666961
Outside Dia.
11.0998
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BTB25H
Zoro #
G2448473
UPC #
697950410173
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.50904731666961
Outside Dia.
11.0998
Pitch Dia.
0.75
Hub Dia.
89.916
Length through Bore
31.75
Hub Dia. (In.)
3.54
Pitch Dia. (In.)
5.98404731666961
Outside Dia. (In.)
0.437
Length through Bore (In.)
1.25
Caliper Diameter
139.62987482188
Storage Width
6.44723916621574
Storage Length
6.44723916621574
Chain Roller Dia.
12.065
Storage Height
1.25
Roller Width
11.68
Tooth Thickness
11.0998

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
12B-1
Hub Projection (In.)
21.3106
Max. Bore
47.625
Sprocket Hub Type
TB
Type
Metric Roller Chain
Pitch
19.05
Weight
3.5
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
12.7
Bushing Code
2012
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.