Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 12BTB30H

  • Mfr # 12BTB30H

  • Zoro # G2447283


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
6.70007917512922
Number of Teeth
30
Bore Type
Bushed
Outside Dia.
11.0998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BTB30H
Zoro #
G2447283
UPC #
697950410210
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.70007917512922
Outside Dia.
11.0998
Pitch Dia.
0.75
Hub Dia.
89.281
Length through Bore
31.75
Outside Dia. (In.)
0.437
Length through Bore (In.)
1.25
Hub Dia. (In.)
3.515
Pitch Dia. (In.)
7.17507917512922
Caliper Diameter
170.182011048282
Tooth Thickness
11.0998
Roller Width
11.68
Storage Length
7.65007917512922
Storage Height
1.25
Storage Width
7.65007917512922
Chain Roller Dia.
12.065

Details

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
12B-1
Hub Projection (In.)
20.9042
Max. Bore
47.625
Sprocket Hub Type
TB
Pitch
19.05
Type
Metric Roller Chain
Weight
4.94
Bushing Code
2012
Min. Bore
12.7
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.