Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 16BTB16H

  • Mfr # 16BTB16H

  • Zoro # G2462099


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.50083089548301
Outside Dia.
16.1798
Pitch
25.4
Sprocket Hub Type
TB
Pitch Dia. (In.)
5.12583089548301
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BTB16H
Zoro #
G2462099
UPC #
697950410821
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.50083089548301
Outside Dia.
16.1798
Pitch Dia. (In.)
5.12583089548301
Length through Bore (In.)
1.25
Outside Dia. (In.)
0.637
Pitch Dia.
1
Hub Dia. (In.)
3.562
Caliper Diameter
114.321104745269
Chain Roller Dia.
15.875
Storage Length
5.75083089548301
Storage Height
1.25
Tooth Thickness
16.1798
Length through Bore
31.75
Roller Width
17.02
Storage Width
5.75083089548301
Hub Dia.
90.4748

Details

Pitch
25.4
Sprocket Hub Type
TB
Material
Steel
Type
Metric Roller Chain
Bore Type
Bushed
Number of Teeth
16
Weight
2.92
Hub Projection (In.)
21.9202
Hardened Teeth
Yes
Bushing Code
2012
Surface Treatment
Protective Coating
Min. Bore
12.7
Chain Number
16B-1
Max. Bore
47.625
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.