Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 16BTB17H

  • Mfr # 16BTB17H

  • Zoro # G2461091


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.81719115175181
Outside Dia.
16.1798
Pitch Dia. (In.)
5.44219115175181
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BTB17H
Zoro #
G2461091
UPC #
697950410838
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.81719115175181
Outside Dia.
16.1798
Pitch Dia. (In.)
5.44219115175181
Pitch Dia.
1
Hub Dia. (In.)
3.562
Outside Dia. (In.)
0.637
Length through Bore (In.)
1.25
Hub Dia.
90.4748
Storage Length
6.06719115175181
Chain Roller Dia.
15.875
Storage Height
1.25
Roller Width
17.02
Tooth Thickness
16.1798
Caliper Diameter
121.766983382735
Storage Width
6.06719115175181
Length through Bore
31.75

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
17
Type
Metric Roller Chain
Sprocket Hub Type
TB
Pitch
25.4
Weight
1.62386069406403
Number of Rows
1
Max. Bore
47.625
Min. Bore
12.7
Surface Treatment
Protective Coating
Chain Number
16B-1
Hardened Teeth
Yes
Bushing Code
2012
Hub Projection (In.)
21.9202

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.