Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 16BTB19H

  • Mfr # 16BTB19H

  • Zoro # G3309237


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.45053382097426
Outside Dia.
16.1798
Outside Dia. (In.)
0.637
Sprocket Hub Type
TB
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BTB19H
Zoro #
G3309237
UPC #
697950410852
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.45053382097426
Outside Dia.
16.1798
Outside Dia. (In.)
0.637
Length through Bore (In.)
1.25
Pitch Dia.
1
Hub Dia. (In.)
3.515
Pitch Dia. (In.)
6.07553382097426
Chain Roller Dia.
15.875
Storage Height
1.25
Length through Bore
31.75
Tooth Thickness
16.1798
Caliper Diameter
137.916482935101
Storage Width
6.67978279272051
Storage Length
6.67978279272051
Roller Width
17.02
Hub Dia.
89.281

Details

Sprocket Hub Type
TB
Bore Type
Bushed
Material
Steel
Weight
4.55
Type
Metric Roller Chain
Pitch
25.4
Number of Teeth
19
Number of Rows
1
Max. Bore
47.625
Surface Treatment
Protective Coating
Hub Projection (In.)
15.875
Hardened Teeth
Yes
Min. Bore
12.7
Bushing Code
2012
Chain Number
16B-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.