Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Saber, 60BTB25H

  • Mfr # 60BTB25H

  • Zoro # G3320306


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.25
Pitch
0.75
Number of Teeth
25
Weight
3.6
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB25H
Zoro #
G3320306
UPC #
697950043456
Country of Origin
United States

Dimensions

Outside Dia.
1.25
Length through Bore (In.)
1.25
Pitch Dia.
5.984
Outside Dia. (In.)
6.387
Hub Dia. (In.)
3.5625
Tooth Thickness
0.444
Storage Length
6.387
Caliper Diameter
5.5032
Roller Width
0.5
Storage Height
1.25
Chain Roller Dia.
0.469
Storage Width
6.387

Details

Pitch
0.75
Number of Teeth
25
Weight
3.6
Sprocket Hub Type
BTB
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Chain Number
60
Hardened Teeth
Yes
Hub Projection (In.)
0.8125
Surface Treatment
Protective Coating
Bushing Code
2012
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.