Zoro Homepage

(2012) Spk Roller Tb Saber, 60BTB26H

  • Mfr # 60BTB26H

  • Zoro # G3334586


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.25
Material
Steel
Weight
3.8
Sprocket Hub Type
BTB
Outside Dia. (In.)
6.627
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB26H
Zoro #
G3334586
UPC #
697950043463
Country of Origin
United States

Dimensions

Outside Dia.
1.25
Outside Dia. (In.)
6.627
Hub Dia. (In.)
3.5625
Length through Bore (In.)
1.25
Pitch Dia.
6.2222
Chain Roller Dia.
0.469
Tooth Thickness
0.444
Storage Width
6.627
Caliper Diameter
5.7532
Storage Length
6.627
Roller Width
0.5
Storage Height
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.