Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Saber, 60BTB27H

  • Mfr # 60BTB27H

  • Zoro # G3324129


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.25
Material
Steel
Number of Teeth
27
Length through Bore (In.)
1.25
Hub Dia. (In.)
3.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB27H
Zoro #
G3324129
UPC #
697950065663
Country of Origin
United States

Dimensions

Outside Dia.
1.25
Length through Bore (In.)
1.25
Hub Dia. (In.)
3.5625
Outside Dia. (In.)
6.867
Pitch Dia.
6.4603
Chain Roller Dia.
0.469
Storage Length
6.867
Storage Width
6.867
Roller Width
0.5
Tooth Thickness
0.444
Storage Height
1.25
Caliper Diameter
5.9804

Details

Material
Steel
Number of Teeth
27
Sprocket Hub Type
BTB
Bore Type
Bushed
Pitch
0.75
Weight
4.2
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Bushing Code
2012
Chain Number
60
Number of Rows
1
Hub Projection (In.)
0.8125
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.