Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Saber, 80BTB17H

  • Mfr # 80BTB17H

  • Zoro # G3369209


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.25
Number of Teeth
17
Material
Steel
Bore Type
Bushed
Sprocket Hub Type
BTB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB17H
Zoro #
G3369209
UPC #
697950043562
Country of Origin
United States

Dimensions

Outside Dia.
1.25
Length through Bore (In.)
1.25
Hub Dia. (In.)
3.5625
Pitch Dia.
5.4422
Outside Dia. (In.)
5.95
Caliper Diameter
4.794
Chain Roller Dia.
0.625
Storage Width
6
Storage Length
6
Roller Width
0.625
Tooth Thickness
0.575
Storage Height
1.3125

Details

Number of Teeth
17
Material
Steel
Bore Type
Bushed
Sprocket Hub Type
BTB
Pitch
1
Type
Standard Roller Chain
Weight
3.5
Surface Treatment
Protective Coating
Bushing Code
2012
Hardened Teeth
Yes
Chain Number
80
Hub Projection (In.)
0.671875
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.