Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Saber, 80BTB18H

  • Mfr # 80BTB18H

  • Zoro # G3377292


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.25
Hub Dia. (In.)
3.5625
Number of Teeth
18
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.271
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB18H
Zoro #
G3377292
UPC #
697950043579
Country of Origin
United States

Dimensions

Outside Dia.
1.25
Hub Dia. (In.)
3.5625
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.271
Pitch Dia.
5.7588
Storage Length
6.271
Tooth Thickness
0.575
Roller Width
0.625
Storage Height
1.25
Chain Roller Dia.
0.625
Storage Width
6.271
Caliper Diameter
5.1338

Details

Number of Teeth
18
Type
Standard Roller Chain
Material
Steel
Weight
3.8
Sprocket Hub Type
BTB
Bore Type
Bushed
Pitch
1
Surface Treatment
Protective Coating
Chain Number
80
Hub Projection (In.)
0.688
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.