Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012)Spk Roller Double Tb Met, D08BTB30

  • Mfr # D08BTB30

  • Zoro # G2468030


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.44838611675281
Outside Dia.
20.9804
Number of Teeth
30
Bore Type
Bushed
Outside Dia. (In.)
0.826
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08BTB30
Zoro #
G2468030
UPC #
697950409290
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.44838611675281
Outside Dia.
20.9804
Outside Dia. (In.)
0.826
Hub Dia. (In.)
4.243
Pitch Dia.
0.5
Length through Bore (In.)
1.25
Pitch Dia. (In.)
4.78338611675281
Caliper Diameter
112.989007365521
Storage Width
5.11838611675281
Storage Height
1.25
Hub Dia.
107.7722
Storage Length
5.11838611675281
Length through Bore
31.75
Chain Roller Dia.
8.509
Roller Width
7.75
Tooth Thickness
7.0612

Details

Number of Teeth
30
Bore Type
Bushed
Pitch
12.7
Type
Metric Roller Chain
Sprocket Hub Type
TB
Material
Steel
Weight
3.437
Hardened Teeth
No
Bushing Code
2012
Hub Projection (In.)
10.795
Chain Number
08B-2
Number of Rows
2
Surface Treatment
Protective Coating
Min. Bore
12.7
Max. Bore
47.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.