Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012)Spk Roller Double Tb Met, D12BTB18

  • Mfr # D12BTB18

  • Zoro # G2441744


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
3.84407786235772
Number of Teeth
18
Bore Type
Bushed
Outside Dia.
30.3276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D12BTB18
Zoro #
G2441744
UPC #
697950410470
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.84407786235772
Outside Dia.
30.3276
Pitch Dia.
0.75
Hub Dia.
90.1192
Length through Bore
31.75
Pitch Dia. (In.)
4.31907786235772
Length through Bore (In.)
1.25
Outside Dia. (In.)
1.194
Hub Dia. (In.)
3.548
Storage Width
4.79407786235773
Storage Length
4.79407786235773
Storage Height
1.25
Tooth Thickness
10.8712
Chain Roller Dia.
12.065
Roller Width
11.68
Caliper Diameter
97.6395777038862

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
12B-2
Hub Projection (In.)
1.6256
Max. Bore
47.625
Sprocket Hub Type
TB
Type
Metric Roller Chain
Pitch
19.05
Weight
2.35
Min. Bore
12.7
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.