Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D40CTB52

  • Mfr # D40CTB52

  • Zoro # G2456541


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Outside Dia. (In.)
8.566
Pitch Dia.
8.2811
Bore Type
Bushed
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40CTB52
Zoro #
G2456541
UPC #
697950031026
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
8.566
Pitch Dia.
8.2811
Storage Height
1.75
Storage Width
8.566
Caliper Diameter
7.9691
Storage Length
8.566

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
52
Material
Steel
Pitch
0.5
Weight
11.2
Chain Number
40
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.