Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D50BTB30

  • Mfr # D50BTB30

  • Zoro # G3310652


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.321
Pitch Dia.
5.9792
Number of Teeth
30
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50BTB30
Zoro #
G3310652
UPC #
697950031507
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.321
Pitch Dia.
5.9792
Length through Bore (In.)
1.75
Storage Width
6.321
Caliper Diameter
5.5792
Storage Height
1.75
Storage Length
6.321

Details

Number of Teeth
30
Bore Type
Bushed
Material
Steel
Weight
7.53
Type
Standard Roller Chain
Pitch
0.625
Number of Rows
2
Chain Number
50
Bushing Code
2517
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.