Zoro Homepage

(2517) Spk Roller Double Tb, D50CTB102

  • Mfr # D50CTB102

  • Zoro # G2458203


product price: $1,126.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
102
Bore Type
Bushed
Chain Number
50
Pitch Dia.
20.2955
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50CTB102
Zoro #
G2458203
UPC #
697950031606
Country of Origin
United States

Dimensions

Pitch Dia.
20.2955
Outside Dia. (In.)
20.661
Length through Bore (In.)
1.75
Storage Length
20.661
Caliper Diameter
19.8955
Storage Height
1.75
Storage Width
20.661

Details

Material
Steel
Number of Teeth
102
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Pitch
0.625
Weight
68
Bushing Code
2517
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.