Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D50CTB76

  • Mfr # D50CTB76

  • Zoro # G2460014


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
76
Bore Type
Bushed
Chain Number
50
Pitch Dia.
15.124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50CTB76
Zoro #
G2460014
UPC #
697950031576
Country of Origin
United States

Dimensions

Pitch Dia.
15.124
Length through Bore (In.)
1.75
Outside Dia. (In.)
15.486
Storage Width
15.486
Storage Length
15.486
Caliper Diameter
14.724
Storage Height
1.75

Details

Material
Steel
Number of Teeth
76
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Pitch
0.625
Weight
43
Surface Treatment
Protective Coating
Bushing Code
2517
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.