Zoro Homepage

(2517) Spk Roller Double Tb, D50CTB95

  • Mfr # D50CTB95

  • Zoro # G2459962


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
95
Bore Type
Bushed
Chain Number
50
Pitch Dia.
18.9031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50CTB95
Zoro #
G2459962
UPC #
697950031590
Country of Origin
United States

Dimensions

Pitch Dia.
18.9031
Length through Bore (In.)
1.75
Outside Dia. (In.)
19.268
Storage Height
1.75
Caliper Diameter
18.5005
Storage Width
19.268
Storage Length
19.268

Details

Material
Steel
Number of Teeth
95
Bore Type
Bushed
Chain Number
50
Pitch
0.625
Type
Standard Roller Chain
Weight
59.55
Bushing Code
2517
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.